Beli head magnifying glass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shinwa Rules Binocular Head Magnifier
    Mulai

    Rp319.900

    Shinwa Rules Binocular Head Magnifier
    atribut:
    • Material: Body: ABS resin
    • Type: Head Loupe
  2. TRUSCO Head type Magnifier with LED Light
    Mulai

    Rp1.399.900

    TRUSCO Head type Magnifier with LED Light
    Deskripsi:
    -Both hands are free and various magnifications can be made by combining lenses.-LED light makes it optimal also for detailed work.-Can be worn over your glasses.-Glass lens that is hard to scratch on the outside is being used.-Regular magnification is 1.-Testing, inspections and assembly work in factories.-Precision work requiring the use of both hands.
    atribut:
    • Lens Dimension: 85x35mm
    • Magnification: 1.8/3.3/4.8times (one eye)/ 6.3times (one eye)
    • Purpose of Use: Testing, inspections and assembly work in factories. Precision work requiring the use of both hands.
  3. Oxford Precision LED Head Loupe
    Mulai

    Rp2.199.900

    Oxford Precision LED Head Loupe
    Deskripsi:
    This head loupe has a detachable LED light which can be removed to provide an independent source of light that has two magnets for attaching to steel objects. It can be worn with spectacles and has an adjustable headband for greater comfort and integral visor to cut out ambient light. It comes with four interchangeable lenses supplied with their own storage case. The lenses stay firmly in position when raised or lowered, leaving both hands free to work. Suitable for electrical service and assembly, model making and other applications where both hands are required to carry out finely detailed work. Contents: 1x Head Loupe with removable LED light (batteries not included). 1x Blanking plate for Visor when LED is removed. 1x Box of four lenses: Magnification for Working Distance 1.2x 520 - 620mm 1.8x 230 - 320mm 2.5x 150 - 250mm 3.5x 80 - 120mm
    atribut:
    • Magnification: 1.2x 1.8x 2.5x 3.5x
    • Focal Length: 150mm - 250mmmm 230mm - 320mmmm 520mm - 620mmmm 80mm - 120mmmm
    • Product Number: LP-1525
    • Additional Features: adjustable headband detachable LED light
    • Product Type: Inspection Mirror
    • Part Number: OXD3162560K
  4. LEAF Head Type Magnifying Glass
    44%
    Mulai

    Rp559.900

    LEAF Head Type Magnifying Glass
    Deskripsi:
    -A simple type head binocular loupe(plastic lens/velcro tape type).-Testing, inspections and assembly work in factories.
    atribut:
    • Lens Dimension: 28x75mm
  5. monotaro Kaca Pembesar Kepala
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro Kaca Pembesar Kepala
    Deskripsi:
    Tipe lensa yang dapat diganti lensanya lebih jelas dibandingkan dengan tipe lensa tumpang tindih. Hal itu dikarenakan distorsi yang lebih minim. Anda juga dapat menggunakan lensa yang ada dengan menumpuknya untuk memperbesar objek. Dilengkapi dengan lampu LED, alat ini dapat digunakan untuk observasi di ruangan gelap dan sulit dilihat. Lingkar kepala dapat diubah sesuai kemauan. Atur tali kepalanya dan Anda dapat menggunakannya sesuai dengan ukuran kepala Anda.
    atribut:
    • Accessories: 1 AAA Batteries (for Testing)
    • Power: 1 AAA Batteries
    • Focal Length (mm): 1.2x: 520 to 620 1.8x: 230 to 320 2.5x: 150 to 250 3.5x: 80 to 120 If rolled-up: 3x: 115 to 125 3.7x: 82 to 92 4.7x: 57 to 67 4.3x: 65 to 75 5.3x: 48 to 58 6x: 40 to 50
    • Lens: (Replacement) 4 sheets (with the Lens Storage Case)
    • Magnification: 1.2x, 1.8x, 2.5x and 3.5x If rolled-up: 3x (1.2x + 1.8x), 3.7x (1.2x + 2.5x), 4.7x (1.2x + 3.5x), 4.3x (1.8x + 2.5x), 5.3 x (1.8x + 3.5x), 6x (2.5x + 3.5x)
  6. LEAF Eye Loupe with Wire Headlight
    54%
    Mulai

    Rp1.399.900

    LEAF Eye Loupe with Wire Headlight
    Deskripsi:
    -A high magnification eye loupe with a head band.-Can be worn on the head. Operations that require the use of both hands become possible.-The supporting band helps it to fit well on the head.-Objects are clearly captured with a LED light despite the use o-For inspection, assembly and repair work of precision parts.
    atribut:
    • Purpose of Use: For inspection, assembly and repair work of precision parts.
  7. monotaro Magnifying Lens (Magnifying Glass)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    monotaro Magnifying Lens (Magnifying Glass)
    Deskripsi:
    Produk ini juga sering disebut dengan Magnifying glass
    atribut:
    • Use: For Negative and Positive Film Inspection
  8. LEAF Exclusive Exchange Scale
    Mulai

    Rp309.900

    LEAF Exclusive Exchange Scale
    Deskripsi:
    atribut:
    • Diameter x Thickness (mm): 35x1.5
  9. FLUKE Clamp Meters
    Mulai

    Rp26.999.900

    FLUKE Clamp Meters
    Deskripsi:
    True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manual
    atribut:
    • DMM Response Type: True RMS
    • Current Measure AC Max (A): 1000
    • Jaw Opening Max (mm): 34
    • Dimensions (HxWxD) (mm): 249x85x45
    • Product Range: Fluke - 37x Series
  10. FLUKE Light Meter
    Mulai

    Rp9.999.900

    FLUKE Light Meter
    Deskripsi:
    In addition, we offer standard calibration service for this product. Visit our calibration service page for more details.
  11. TRUSCO Magnifier (Kaca Pembesar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TRUSCO Magnifier (Kaca Pembesar)
    Deskripsi:
    General extended inspection.
    atribut:
    • Finishing Material: Lens: Glass
    • Purpose of Use: For general expansion inspection.
  12. AS ONE Loupe
    Mulai

    Rp869.900

    AS ONE Loupe
    Deskripsi:
    Despite its small size, it boasts high magnification. Since it comes with a case, it can be stored in the case when not in use.
  13. Autonics Digital Display Units Panel Type D5Y/D5W Series
    Mulai

    Rp799.900

    Autonics Digital Display Units Panel Type D5Y/D5W Series
    Deskripsi:
    The D5Y/D5W series digital display units are panel mount type units with 5-digit, 7-segment LED displays. Various parallel and serial data input methods are supported. Users can conveniently switch data input methods, display digit, input logic, symbol display function, and zero blanking function with attached DIP switches. The D5Y models are W 72 x H 36 mm and the D5W models are W 96 x H 48 mm in size.
    atribut:
    • Character Size (WxT) (mm): 7x14
    • Display Character: 4-digit: -9999 to 9999; 5-digit: 0 to 99999 (set by switch)
    • Display Color: Red
    • Display Method: 5-digit, 7-segment LED
    • Humidity Level: 35-85%RH, enclosed space: 35-85%RH
    • Input Logic: Positive logic (PNP), Negative logic (NPN)
    • Environment Temperature Level (°C): -10 to 50, enclosed space: -25 to 65
    • Input Method: Serial input or parallel input (static/dynamic parallel)
  14. LEAF Scale Loupe
    Mulai

    Rp1.699.900

    LEAF Scale Loupe
    Deskripsi:
    -Standard scale (S-100) at 0.1mm intervals as standard equipment.-Optical achromat lenses are adopted.-Ideal for measuring various inspection objects.
    atribut:
    • Min Graduation: 0.1mm
  15. TRUSCO Head Type Magnifier
    Mulai

    Rp929.900

    TRUSCO Head Type Magnifier
    atribut:
    • Finishing Material: Lens Construction-Material x2.3: Glass and x3.3:Glass + Acrylics
    • Magnification: 2.3 times, 3.3 times (two steps)
    • Purpose of Use: Precision work requiring the use of both hands.
    • Weight (g): 190
  16. Pelican Flashlight LED (Senter)
    Mulai

    Rp599.900

    Pelican Flashlight LED (Senter)
    Deskripsi:
    Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
  17. TRUSCO High Magnification Loupe X6 Black
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    TRUSCO High Magnification Loupe X6 Black
    atribut:
    • Material: Lens: glass, acrylic body: ABS
    • Finishing Material: Lens: Glass
    • Weight (g): 43
    • Type: Pocket magnifier
    • Lens Diameter (phi mm): 30
    • Magnification: 6
    • Purpose of Use: For precision work.
  18. TRUSCO Magnifier (High Magnification Type)
    Mulai

    Rp709.900

    TRUSCO Magnifier (High Magnification Type)
    atribut:
    • Finishing Material: Lens: Glass
    • Lens Diameter (phi mm): 28
    • Magnification: 10
    • Purpose of Use: For precision parts check, small letters such as books etc.
    • Type: High Magnification Loupe
    • Weight (g): 38
Daftar Harga head magnifying glass Terbaru October 2026
Shinwa Rules Binocular Head MagnifierRp319.900
TRUSCO Head type Magnifier with LED LightRp1.399.900
Oxford Precision LED Head LoupeRp2.199.900
LEAF Head Type Magnifying GlassRp559.900
monotaro Kaca Pembesar KepalaRp189.900
LEAF Eye Loupe with Wire HeadlightRp1.399.900
monotaro Magnifying Lens (Magnifying Glass)Rp159.900
LEAF Exclusive Exchange ScaleRp309.900
FLUKE Clamp MetersRp26.999.900
FLUKE Light MeterRp9.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)